Motion
MARATHONER-3/4-YEL-300  55197997

BOSTON IND (DANFOSS)
MARATHONER-3/4-YEL-300 55197997

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 250.00 ft Length
MI ITEM #01541947
MFR #MARATHONER-3/4-YEL-300 55197997
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
MARATHONER-3/4-YEL-300 55197997

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Synthetic Rubber Tube Material, 250.00 ft Length
MI ITEM #01541947
MFR #MARATHONER-3/4-YEL-300 55197997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MARATHONER-3/4-YEL-300 55197997
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Textile
  • Color
    Yellow
  • Minimum Bend Radius
    20 in
  • Length
    250.00 ft
  • Wall Thickness
    0.22 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    U Series, Z Series, TTC, Boss, Ground joint, Air hammer, Air king, Eaton quick disconnect
  • Typical Applications
    Air multi purpose.
  • Manufacturer Catalog
  • Hose Weight
    92.50 lbs/ft
  • Series
    H1982 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H198212YW-250
  • Max Operating Temperature
    180 °F
  • Tube Material
    Synthetic Rubber
  • Abrasion Resistance
    Standard
  • Construction
    4 Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought