Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
T50R60

Split Taper Bushed Sprocket - Split Taper Bushing, 50-3 / 5/8 in, 60 Teeth, R2 Bushing, Steel Material
MI ITEM #01541996
MFR #T50R60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
T50R60

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    R2
  • Number Of Teeth
    60
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    662289600786
  • UPC_NO
    662289600786
  • Weight
    46.81 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text