Motion
99241
Thin Wall Speedi-sleeve - 2.3620 in; 59.99 mm Shaft Dia., 0.470 in Width, Stainless Steel Material
MI ITEM #01542023
MFR #99241
Price$93.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 2.3620 in; 59.99 mm Shaft Dia., 0.470 in Width, Stainless Steel Material
MI ITEM #01542023
MFR #99241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.16/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    2.7850 in; 70.74 mm
  • Nominal Shaft Diameter
    2.3620 in; 59.99 mm
  • Overall Width
    0.4500 in
  • Shaft Diameter
    2.362 in
  • Weight
    0.21 lbs
  • Width
    0.4500 in, 11.43 mm
  • Width on Shaft
    0.470 in
  • Width Overall Width For Speedi Slv
    0.450 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311041911
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.359 to 2.365 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311041911

Overview

Mfr description
99241
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought