Motion
24466
Oil Seal - Solid, 2.438 in Shaft Dia., 3.751 in OD, 0.750 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01542027
MFR #24466
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.438 in Shaft Dia., 3.751 in OD, 0.750 in Overall Width, KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01542027
MFR #24466

Mfr description
24466
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.81/each

Specifications

Dimensions

  • Outside Diameter
    3.751 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    2.438 in
  • Weight
    0.51 lbs

Details

  • Design Type
    KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311083744
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)