Motion
3040-DA-AL
Cam & Groove Coupler - 3 in Female Coupler x 4 in Male Adapter, Straight
Mi Item #01542257
MFR #3040-DA-AL
Price$100.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 4 in Male Adapter, Straight
Mi Item #01542257
MFR #3040-DA-AL

Mfr description
3040DAAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.39/each

Specifications

Dimensions

  • Barb Length
    2 in
  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    4 in
  • Overall Diameter
    4 in
  • Overall Length
    4-1/8 in
  • Weight
    1.4 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Coupling Connection Type
    Coupler x Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    356T6 Aluminum
  • Pressure Rating
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)