Motion
DCP36
Air Chief Pneumatic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 3/8 in Body Size
MI ITEM #01542263
MFR #DCP36
Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 3/8 in Body Size
MI ITEM #01542263
MFR #DCP36

Mfr description
DCP36 FE AIR SPEED CONN3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.09 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Female NPT
  • Material
    Steel
  • Standard Interchange
    ARO
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)