Motion
GC610
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
Mi Item #01542265
MFR #GC610
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
Mi Item #01542265
MFR #GC610

Mfr description
GC610
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Display Outside Diameter  
    1-1/2 in
  • Weight
    0.09 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Pressure Range
    0 to +60 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Scale Graduation
    1 psi
  • Standards Met
    ASME B40.1 Grade B
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)