Motion
GC615
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
MI ITEM #01542266
MFR #GC615
Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 1-1/2 in Face, 1/8 NPT
MI ITEM #01542266
MFR #GC615

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.14/each

Specifications

Dimensions

  • Display Outside Diameter  
    1-1/2 in
  • Weight
    0.19 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Pressure Range
    0 to +100 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Scale Graduation
    2 psi
  • Standards Met
    ASME B40.1 Grade B
  • Thread Connection
    1/8 NPT

Overview

Mfr description
GC615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text