Motion
100-E-BR
Cam & Groove Coupler - 1 in Male Adapter x 1 in Hose Shank, Straight
Mi Item #01542276
MFR #100-E-BR
Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Male Adapter x 1 in Hose Shank, Straight
Mi Item #01542276
MFR #100-E-BR

Mfr description
100-E-BR PART E BRASS CPLG
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.99/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.74 lbs

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to Groove
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Brass
  • Maximum Operating Pressure
    +250 psi
  • Number Of Ports
    2
  • Operating Pressure Range
    Maximum of 250 psi
  • Operating Temperature Range
    Maximum of +70 °F
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)