Motion
150-DC-BR
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Dust Cap, Straight
MI ITEM #01542282
MFR #150-DC-BR
Your Price$98.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1-1/2 in Female Coupler x 1-1/2 in Dust Cap, Straight
MI ITEM #01542282
MFR #150-DC-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.10/each(List $135.38)

Overview

Mfr description
150DCBR DUST CAP 1-1/2 BRASS
  • Produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place to ensure proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Warning: Under no circumstances should cam and groove couplings be used for compressed air or steam service
  • Manufacturer: Dixon Valve & Coupling

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Coupling Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Female Coupler
  • End 1 Size
    1-1/2 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    1-1/2 in
  • Weight
    1.58 lbs
  • Seal Material
    Nitrile Rubber
  • Part Type
    Part DC
  • Coupler Type
    Type DC Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text