Motion
GS30-4
Pneumatic Pressure Gauge - 3-1/2 in Face, 1/4 NPT
MI ITEM #01542286
MFR #GS30-4
Your Price$41.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 3-1/2 in Face, 1/4 NPT
MI ITEM #01542286
MFR #GS30-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.50/each(List $47.72)

Overview

Mfr description
GS30-4

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Outside Diameter
  • Thread Connection
    1/4 NPT
  • Standards Met
    ASME B40.1 Grade B
  • Mounting Type
    Lower Mount
  • Scale Graduation
    0.5 psi
  • Operating Pressure Range
    0 to +30 psi
  • Operating Temperature Range
    -40 to +150 °F
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text