1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
STBC300
T-Bolt Clamp - 2.766 in Min Dia., 3.062 in Max Dia., Stainless Steel Material
MI ITEM #
01542304
MFR #
STBC300
Price
$9.18
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
DIXON VALVE & COUPLING CO STBC300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
STBC300
T-Bolt Clamp - 2.766 in Min Dia., 3.062 in Max Dia., Stainless Steel Material
MI ITEM #
01542304
MFR #
STBC300
Mfr description
STBC300
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.18
/each
Add to Cart
Specifications
Dimensions
Band Diameter
3.062 in
Maximum Diameter
3.062 in
Minimum Diameter
2.766 in
Width
3/4 in
Details
Clamp Type
Band Hose Clamp
Finish Coating
Plain
Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items