Motion
BBV38LV
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/8 NPT Port, Bronze Body, Offset Handle
Mi Item #01542307
MFR #BBV38LV
Price$82.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/8 NPT Port, Bronze Body, Offset Handle
Mi Item #01542307
MFR #BBV38LV

Mfr description
BBV38LV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.03/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    0.58 lbs

Details

  • Application
    For air service only.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Locking Device
    Sliding Lock
  • Manufacturer Product Page
  • Material
    Bronze
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Min Operating Temperature
    50 °F
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Pressure Rating
    0 to 125 psi
  • Product Types
    Ball Valve
  • Seat Material
    RTFE
  • Series
    BBV-LV
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)