Motion
SC400
Band Hose Clamp Steel 4" Band Diameter
Mi Item #01542321
MFR #SC400
Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Steel 4" Band Diameter
Mi Item #01542321
MFR #SC400

Mfr description
SC400 CLOCKWISE SPIRAL CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.63/each

Specifications

Dimensions

  • Band Diameter
    4 in
  • Maximum Diameter
    4-1/2 in
  • Minimum Diameter
    4 in

Details

  • Clamp Type
    Bolted Clamp
  • Material
    Steel
  • Maximum Opening Capacity
    4-1/2 in
  • Minimum Opening Capacity
    4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)