Overview
Mfr description
300-E-90SS
Specifications
- Body Material316 Stainless Steel
- Fitting Shape90° Elbow
- End 1 TypeMale Adapter
- End 1 Size3 in
- End 2 TypeHose Shank
- End 2 Size3 in
- Seal MaterialNo Seal
- Coupler TypeType E Male Adapter x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data