Motion
426713

DODGE
426713

Taper Lock Bushing - 3535 Series, 2-3/4 in Bore, 5/8 x 5/16 in Keyway, Ductile Iron Material
Mi Item #01542335
MFR #426713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
426713

Taper Lock Bushing - 3535 Series, 2-3/4 in Bore, 5/8 x 5/16 in Keyway, Ductile Iron Material
Mi Item #01542335
MFR #426713

Mfr description
3535 2-3/4 DUCTILE TL BUSHING 426713
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.83 in
  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    3535
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.5000 in
  • Max Hub Outside Diameter
    16-1/2 (Steel) in, 7 (Class 30 Gray Iron) in
  • Screw Length
    1-1/2 in
  • Screw Thread Size
    1/2 in
  • Weight
    13.00 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • Number Of Bolt Holes
    3
  • Screw Torque
    1000 in
  • Torque Capacity
    44800 in
  • UPC_NO
    782475000609
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)