Motion
K30 TAPER LOCK W/ON HUB

DODGE
K30 TAPER LOCK W/ON HUB

Taper Locking Bushing Hub - Use 3020 Bushing, 5.5000 in OD, 1.6300 in Length, Steel
Mi Item #01542363
MFR #K30 TAPER LOCK W/ON HUB
Price$225.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
K30 TAPER LOCK W/ON HUB

Taper Locking Bushing Hub - Use 3020 Bushing, 5.5000 in OD, 1.6300 in Length, Steel
Mi Item #01542363
MFR #K30 TAPER LOCK W/ON HUB

Mfr description
K30 TAPERLOCK WELD-ON HUB 207157
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4-1/4 in
  • Bushing Bore Range
    Max Bore 3.2500 in
  • Bushing Size
    3020
  • Flange Thickness
    3/4 in
  • Length Through Bore
    1.6300 in
  • Outside Diameter
    5.5000 in
  • Pilot Diameter
    5.1250 in
  • Weight
    3.97 lbs

Details

  • Manufacturer Catalog Number
    207157
  • Material
    Steel
  • Product Types
    Bushing Hub
  • UPC_NO
    782475642458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)