Specifications
Dimensions
- Inside Diameter0.1250 in
- Overall Length0.2500 in
Details
- Bearing MaterialOil-Impregnated Bronze
- Operating Temperature Range10 to 220 °F
- Product TypePlain Sleeve & Flanged Bearings
- Sleeve Bearing TypePlain Sleeve
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)