Motion
D3620-60
Link-Belt® Flat Return P-a Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #01542693
MFR #D3620-60
Price$2,331.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return P-a Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #01542693
MFR #D3620-60

Mfr description
D3620-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.44/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    71.76 x 10 x 14.19 in
  • Overall Length
    71.7600 in
  • Roll Diameter  
    6 in
  • Weight
    242 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return Training
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)