Motion
1940597 OIL SEAL LS-VITON 05UW

FALK
1940597 OIL SEAL LS-VITON 05UW

1940597 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 70 mm OD
MI ITEM #01542795
MFR #1940597 OIL SEAL LS-VITON 05UW
List Price$396.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940597 OIL SEAL LS-VITON 05UW

1940597 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 70 mm OD
MI ITEM #01542795
MFR #1940597 OIL SEAL LS-VITON 05UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.07/each for your price

Overview

Mfr description
05UW OIL SEAL, LS VITON 55 X 70 X 8MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    70 mm
  • Shaft Diameter
    55 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111853
  • UPC_NO
    782934111853
  • Weight
    0.92 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought