Motion
550MAJ30SSC

FLEXCO
550MAJ30SSC

39580 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #01542915
MFR #550MAJ30SSC
Your Price$377.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550MAJ30SSC

39580 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
MI ITEM #01542915
MFR #550MAJ30SSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.40/each(List $452.89)

Overview

Mfr description
550MAJ30SSC 39580

Specifications

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Cable), Steel (Nuts & Bolts)
  • Height
    1.9
  • Width
    3.7, 30 in
  • Length
    33
  • Package Quantity
    1 Per Carton
  • Weight
    5.12 lbs, 5.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought