Motion
550MAJ36SSC

FLEXCO
550MAJ36SSC

39583 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
Mi Item #01542917
MFR #550MAJ36SSC
Price$440.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
550MAJ36SSC

39583 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener, Copper Alloy (Cable), Steel (Nuts & Bolts) Material
Mi Item #01542917
MFR #550MAJ36SSC

Mfr description
550MAJ36SSC 39583
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.22/each

Specifications

Dimensions

  • Weight
    7.00 lbs
  • Width
    36 in

Details

  • Accessory Type
    Bolt Hinged Fastener
  • Material
    Copper Alloy (Cable), Steel (Nuts & Bolts)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)