Motion
12MPS
Straight-Thru Series Hydraulic Plug - Stainless Steel Body Material, Unvalved, 1/8 in NPT, 1/8 – 27 Male Thread, 4200 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #01542944
MFR #12MPS
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Stainless Steel Body Material, Unvalved, 1/8 in NPT, 1/8 – 27 Male Thread, 4200 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #01542944
MFR #12MPS

Mfr description
12MPS 1/8" MPT STAINLESS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/8 in
  • Weight
    0.022 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    4200 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)