Motion
26080-5077

GARLOCK KLOZURE
26080-5077

Klozure® Oil Seal - Solid, 16.000 in Shaft Dia., 18.000 in OD, 0.875 in Overall Width, Mill-Right N Lip Material
MI ITEM #01542986
MFR #26080-5077
List Price$1,429.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26080-5077

Klozure® Oil Seal - Solid, 16.000 in Shaft Dia., 18.000 in OD, 0.875 in Overall Width, Mill-Right N Lip Material
MI ITEM #01542986
MFR #26080-5077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,429.64/each for your price

Overview

Mfr description
87X5077 MILL-RIGHT N 16.000"ID 18.000"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    16.000 in
  • Outside Diameter
    18.000 in
  • Overall Width
    0.875 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    CRS
  • Manufacturer Upc Number
    717744183479
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Series
    Model 87
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Solid Seal, Single Reverse Bevel Lip with Molded-in Carbon Steel Garter Spring, Metal Reinforced Rubber OD, 1/4" Rubber Spacers
  • Harmonization Code
    4016935020
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    3.48 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text