Motion
21700-0680

GARLOCK KLOZURE
21700-0680

Klozure® Excluder Seal - 27.170 in Shaft Diameter, 27.170 in Shaft Range, 2.031 in Cross Section, 2.594 in Width, Nitrile Material
Mi Item #01542995
MFR #21700-0680
Price$1,375.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21700-0680

Klozure® Excluder Seal - 27.170 in Shaft Diameter, 27.170 in Shaft Range, 2.031 in Cross Section, 2.594 in Width, Nitrile Material
Mi Item #01542995
MFR #21700-0680

Mfr description
145A1 NBR 26.770"-27.170"ID U/C
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,375.93/each

Specifications

Dimensions

  • Shaft Diameter
    27.170 in
  • Shaft Or Inside Diameter Range
    27.170 in
  • Weight
    5.16 lbs
  • Width
    2.594 in

Details

  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Harmonization Code
    4016935020
  • Lip Code
    NBR
  • Lip Material
    Nitrile
  • Manufacturer Catalog Number
    21700-0680
  • Manufacturer Upc Number
    717744024734
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 200 ° F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Excluder Seal
  • Series
    145A1
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744024734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)