1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32158113
10 mm Inside Diameter, 15.24 m Hose Length, 300 psi Working Pressure, -40 to 300 °F Temperature Range
MI ITEM #
01543127
MFR #
32158113
Your Price
$99.61
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32158113
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32158113
10 mm Inside Diameter, 15.24 m Hose Length, 300 psi Working Pressure, -40 to 300 °F Temperature Range
MI ITEM #
01543127
MFR #
32158113
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$99.61
/each
(List
$124.51
)
Qty
Add to Cart
Overview
Mfr description
27489 3/8"X50' STRIP AIR HOSE
Specifications
Hose Type
Air Hose
Hose Length
15.24 m
Hose Inside Diameter
10 mm
Working Pressure
300 psi
Temperature Range
-40 to 300 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data