Motion
2-3/8X10 MARINE+ WET EXH 50SD

GATES RUBBER CO
2-3/8X10 MARINE+ WET EXH 50SD

Marine Master™ Plus Wet Exhaust Industrial Hose - 3-3/8 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #01543225
MFR #2-3/8X10 MARINE+ WET EXH 50SD
Price$41.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-3/8X10 MARINE+ WET EXH 50SD

Marine Master™ Plus Wet Exhaust Industrial Hose - 3-3/8 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
Mi Item #01543225
MFR #2-3/8X10 MARINE+ WET EXH 50SD

Mfr description
2 3/8 MARINE MASTER PLUS WET
  • Temperature Range: -40C to +100C (-40F to +212F)
  • Nitrile Tube and Chloroprene Corrugated Cover
  • ARPM Class B Oil Resistant Tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.65/ft

Specifications

Dimensions

  • Hose Weight
    1.06 lbs per ft
  • Length
    10 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Inner Diameter  
    3-3/8 in
  • Nominal Hose Outer Diameter  
    2.83 in
  • Segment Length Range
    Maximum of 10 ft
  • Weight
    1.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Synthetic Fabric with Built-In Wire
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053215533
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Heat, Oil
  • Reinforcement Material
    Textile with Steel Helical
  • Standards Met
    ARPM Class B, ARPM Class C, SAE
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Marine
  • UPC_NO
    072053215533
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)