Motion
MC4-20 W4 SPACER PS

GATES RUBBER CO
MC4-20 W4 SPACER PS

7482-1112 W4 SPACER PS
Mi Item #01543261
MFR #MC4-20 W4 SPACER PS
Price$141.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MC4-20 W4 SPACER PS

7482-1112 W4 SPACER PS
Mi Item #01543261
MFR #MC4-20 W4 SPACER PS

Mfr description
7482-1112 W4 SPACER PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.14/each

Specifications

Dimensions

  • Weight
    1.5 lbs

Details

  • Accessory Type
    Spacer
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    White
  • Country of Origin
    US
  • Description
    7482-1112 W4 SPACER PS
  • For Use With
    MC4-20
  • Harmonization Code
    8466.94.8585
  • Manufacturer Catalog Number
    7482-1112
  • Manufacturer Upc Number
    072053111248
  • Product Types
    SPACER
  • Series
    MC Series
  • UPC_NO
    072053111248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)