Motion
41162
9134 High Capacity Threaded Stud Ball Transfer - 41100 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 850 lbs Load Capacity
MI ITEM #01543351
MFR #41162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9134 High Capacity Threaded Stud Ball Transfer - 41100 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 850 lbs Load Capacity
MI ITEM #01543351
MFR #41162

Mfr description
41162 1162 BALL TRANSFER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Overall Height
    2.9840 in
  • Overall Width
    2.0000 in
  • Stud Length
    1.0000 in
  • Thread Size
    1/2-20

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    850 lbs
  • Mounting
    Stud Mount
  • Series
    41100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)