Motion
RF102616

HEIM BEARING
RF102616

Flanged Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5625 in Width, Open, Without Snap Ring
MI ITEM #01543426
MFR #RF102616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
RF102616

Flanged Ball Bearing - Straight Bore, 0.6250 in ID, 1.6250 in OD, 0.5625 in Width, Open, Without Snap Ring
MI ITEM #01543426
MFR #RF102616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RF10-26-16 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Flanged
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    1.7500 in
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Carbon Steel - Case Hardened
  • Cage Material
    No Cage
  • Inner Ring Width
    0.5625 in
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Flanged
  • Series
    Heim®
  • Radial Dynamic Load Capacity
    880 lbf
  • Application
    Textile Machinery, Casters, Agricultural Wheel Bearing
  • Manufacturer Catalog Number
    RF102616
  • Additional Details
    RF102616 - RBC Heim Ball Bearing - Flanged, 0.6250 inches Bore, 1.500 inches OD, 0.563 inches Width
  • Manufacturer Upc Number
    637400158859
  • UPC_NO
    637400158859
  • Weight
    0.19 lbs
  • Type Of Bearing
    Radial
  • Description
    RF10-26-16 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The RF102616 is a 0.625 in bore flanged ball bearing with 1.625 in OD, 0.5625 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought