Motion
5204ZZNR.TN.C3

NSK CORP, BEARING DIV
5204ZZNR.TN.C3

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #01543469
MFR #5204ZZNR.TN.C3
Price$182.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
5204ZZNR.TN.C3

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, With Snap Ring, 25 ° Contact Angle, C3
MI ITEM #01543469
MFR #5204ZZNR.TN.C3

Mfr description
5204ZZNR.TN.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.8125 in
  • Weight
    0.33 lbs

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    5204ZZNR.TN.C3
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072987
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    17500 N
  • Radial Static Load Capacity
    10700 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    5200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)