Motion
963200
Friction Clutch - 1.5000 to 4.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
MI ITEM #01543494
MFR #963200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Clutch - 1.5000 to 4.0000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
MI ITEM #01543494
MFR #963200

Mfr description
963200 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 to 4.0000 in
  • Clutch Peak Thermal Input Rate
    149.00 hp
  • Drive Inertia
    4176.00 lb-in²
  • Maximum Continuous Thermal Dissipation
    9.00 hp
  • Minimum Sprocket Size
    100/29T, 120/25T, 140/21T, 160/20T, 200/19T
  • Overall Diameter
    18.00 in
  • Overall Length
    13.72 in
  • Port Size
    1/4 NPT
  • Weight
    254.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Torque at 80 psi: (DPC-9T) 5500 in-lbs., (DPC-11T) 11,000 in-lbs., (DPC-13T) 18,000 in-lbs., (DPC-15T) 36,000 in-lbs. Maximum operation speed: (DPC-9T) 2200 rpm, (DPC-11T) 1800 rpm, (DPC-13T) 1200 rpm, (DPC-15T) 900 rpm. Transmitted horsepower from 5.0-150. For through shaft mounting consult user manual for shaft drilling instructions. Not designed for vertical applications. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
  • Approximate Clutch Facing Life
    11322 hphr
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Clutch Air Chamber Vol When Worn Out
    26.455 in³
  • Clutch Air Chamber Volume When New
    5.418 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    166.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    820000 ft-lbs
  • Clutch Response Factor
    1.133
  • Clutch Type
    Friction Clutch
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    900 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    DPC-15T
  • Mounting Configuration
    Shaft Mounted
  • Ratings
    CE and RoHS
  • Shaft Inertia
    3470.40 lb/in²
  • UPC_NO
    662284169189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)