Motion
930276
Facing Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code
MI ITEM #01543497
MFR #930276
Price$364.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With MBU-625 Series Brakes, MBU-875 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code
MI ITEM #01543497
MFR #930276

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$364.36/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    MBU-625 Series Brakes, MBU-875 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284232135

Overview

Mfr description
930276

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought