Motion
MBU-875 BRAKE FACING ONLY PAINTED H

NEXEN GROUP
MBU-875 BRAKE FACING ONLY PAINTED H

Air Engaged Motor/Foot Mount Brake - Air/Spring, Straight Bore/Shaft
Mi Item #01543499
MFR #MBU-875 BRAKE FACING ONLY PAINTED H
Price$1,493.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MBU-875 BRAKE FACING ONLY PAINTED H

Air Engaged Motor/Foot Mount Brake - Air/Spring, Straight Bore/Shaft
Mi Item #01543499
MFR #MBU-875 BRAKE FACING ONLY PAINTED H

Mfr description
928003
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,493.54/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Engagement/Release
    Air/Spring
  • Product Type
    Pneumatic Clutches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)