Motion
810  1/1 D,E SP

HUB CITY INC
810 1/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 810 Series, Spiral Gear Type, 810 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Shaft Output
MI ITEM #01543665
MFR #810 1/1 D,E SP
List Price$10,626.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
810 1/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 810 Series, Spiral Gear Type, 810 Reducer Size, Single, 1:1 Ratio, Left or Right Hand Output Direction, 1.7500 in Input Dia., Solid Shaft Input, 1.7500 in Output Dia., Solid Shaft Output
MI ITEM #01543665
MFR #810 1/1 D,E SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,626.46/each for your price

Overview

Mfr description
0220-59444 810 1/1 D,E SP
  • Rugged ductile iron housing provides maximum gear and bearing support
  • Alloy shafting for greater strength
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    810
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Left or Right Hand
  • Input Type
    Solid Shaft
  • Input Size
    1.7500 in
  • Output Type
    Solid Shaft
  • Output Size
    1.7500 in
  • Style
    D,E
  • Service Factor
    1.00
  • Max Input Horsepower
    132 hp @ 1750 rpm
  • Maximum Output RPM
    1750.0000 rpm
  • Maximum Output Torque
    4750 in-lbs
  • Housing Material
    Ductile Iron
  • Housing Dimensions
    (L)12.59375 x (H)8.1875 x (W)9.90625 in
  • Housing Height
    11.0000 in
  • Housing Width
    15.5000 in
  • Housing Length
    16.2500 in
  • Output RPM
    1750 rpm
  • Nominal Ratio
    1:1
  • Series
    810
  • Manufacturer Catalog Number
    810 1/1 D,E SP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    4750
  • CAD Drawing
  • Manufacturer Upc Number
    662798021188
  • UPC_NO
    662798021188
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    16.2500 in
  • Shipping Dimensions Width
    15.5000 in
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text