Motion
NAG4905
Yoke Roller Bearing - 25 mm Bore
MI ITEM #01543709
MFR #NAG4905
Your Price$154.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 25 mm Bore
MI ITEM #01543709
MFR #NAG4905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.41/each(List $185.29)

Overview

Mfr description
NAG4905 BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    17 mm
  • Outside Diameter
    42 mm
  • Max Rpm
    7500 rpm
  • Static Load Capacity
    23200 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    17500 N
  • Manufacturer Catalog Number
    NAG4905
  • Weight
    0.20 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought