Motion
GE45GS2RS
GE45GS2RS
Mi Item #01543710
MFR #GE45GS2RS
Price$201.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE45GS2RS
Mi Item #01543710
MFR #GE45GS2RS

Mfr description
GE45GS-2RS
  • Spherical Bushing
  • Metric
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.46/each

Specifications

Dimensions

  • Ball Diameter
    66 mm
  • Bore Diameter  
    45 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    43 mm
  • Weight
    1.47 lb

Details

  • Ball Material
    66 mm
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    181 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557029028
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GE/GS/G
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)