Motion
TLA283525
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 25 mm Width, Open
Mi Item #01543714
MFR #TLA283525
Price$37.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 25 mm Width, Open
Mi Item #01543714
MFR #TLA283525

Mfr description
TLA 283525 BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.85/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    24400 N
  • Long Description
    The TLA283525 Needle Roller Bearing with an open closure type features a 28 mm bore diameter, 35 mm outside diameter, and 25 mm overall width, making it suitable for gear assemblies, compact industrial equipment, and automotive drivetrain applications.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    48700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)