Motion
WS5070
Inner Ring - 50 mm ID, 70 mm OD, 4 mm Width
Mi Item #01543721
MFR #WS5070
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm ID, 70 mm OD, 4 mm Width
Mi Item #01543721
MFR #WS5070

Mfr description
WS5070
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Inside Diameter
    50 mm
  • Outside Diameter
    70 mm
  • Overall Width
    4 mm

Details

  • Bearing Series
    WS
  • Manufacturer Product Page
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)