Motion
LR5201-2RS
Crowned Yoke Roller - 35 mm Roller Diameter, 12 mm Bore, 15.90 mm Roller Width, Sealed
MI ITEM #01543819
MFR #LR5201-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 12 mm Bore, 15.90 mm Roller Width, Sealed
MI ITEM #01543819
MFR #LR5201-2RS

Mfr description
LR5201-2RS YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    15.90 mm
  • Weight
    0.21 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    1150 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643136822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)