Motion
NIP A 1
Drive-In Grease Fitting - Straight, 4 mm Dia., 6 mm Height
Mi Item #01543821
MFR #NIP A 1
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - Straight, 4 mm Dia., 6 mm Height
Mi Item #01543821
MFR #NIP A 1

Mfr description
NIP A1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Hole Diameter
    4 mm
  • Overall Height
    6 mm
  • Overall Length
    9 mm
  • Shank Length
    3.5 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    4054364121389
  • UPC_NO
    4054364121389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)