Motion
G5206-2RS-N

INA (SCHAEFFLER)
G5206-2RS-N

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C0
Mi Item #01543823
MFR #G5206-2RS-N
Price$171.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
G5206-2RS-N

Double Row Angular Contact Bearing - 30 mm Bore, 62 mm OD, 34 mm Width, Double Sealed, Without Snap Ring, C0
Mi Item #01543823
MFR #G5206-2RS-N

Mfr description
G5206-2RS-N ANGULAR CONTACT BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.89/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    34 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    34 mm
  • Precision Rating
    Not Rated
  • Weight
    0.98 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    G5206-2RS-N ANGULAR CONTACT BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6700 lbf
  • Radial Static Load Capacity
    4800 lbf
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    G52.. 2RSN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802022346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)