Motion
K 81122 TN
Needle Roller & Cage Assembly - 8 mm Bore, 11 mm OD, 22 mm Width, Open
Mi Item #01543833
MFR #K 81122 TN
Price$1,870.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller & Cage Assembly - 8 mm Bore, 11 mm OD, 22 mm Width, Open
Mi Item #01543833
MFR #K 81122 TN

Mfr description
K81122-TV/0-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,870.30/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    22 mm
  • Weight
    0.7 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Long Description
    The K 81122 TN Needle Roller & Cage Assembly features a 8 mm bore diameter, 11 mm outside diameter, 22 mm overall width, open closure type, and a weight of 0.7 lbs, making it ideal for specialized applications.
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802046557
  • Needle Bearing Type
    Roller & Cage Assembly
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    K
  • UPC_NO
    4012802046557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)