Motion
ZL5202-DRS
Crowned Yoke Roller - 40 mm Roller Diameter, 15.9 mm Roller Width, Single Seal
Mi Item #01543834
MFR #ZL5202-DRS
Price$219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 15.9 mm Roller Width, Single Seal
Mi Item #01543834
MFR #ZL5202-DRS

Mfr description
ZL5202-DRS TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.78/each

Specifications

Dimensions

  • Outside Diameter
    1-9/16 in
  • Overall Length
    1-5/16 in
  • Overall Width
    1-3/8 in
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.9 mm
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    5/8 in
  • Thread Length
    9/16 in
  • Thread Size
    M8
  • Weight
    0.32 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10000 N
  • Radial Static Load Capacity
    6300 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802807097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)