Motion
ZKLF40100-2RS

INA (SCHAEFFLER)
ZKLF40100-2RS

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 100 mm OD, 34 mm Width, Separable
Mi Item #01543835
MFR #ZKLF40100-2RS
Price$3,599.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF40100-2RS

Ball Thrust Bearing - Double-Direction, 40 mm Bore, 100 mm OD, 34 mm Width, Separable
Mi Item #01543835
MFR #ZKLF40100-2RS

Mfr description
ZKLF40100-2RS-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,599.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    100 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.85 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    9700 lbf
  • Separable Or Banded
    Separable
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802078794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)