Overview
Mfr description
IR 45X50X35 C2 BRG
Specifications
- Bore Diameter45 mm
- Outside Diameter50 mm
- MaterialChrome Steel
- SeriesIR
- Closure TypeOpen
- Type Of Needle BearingSeparable Inner Ring Only
- Overall Width35 mm
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR 45X50X35 C2 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, and 35 mm overall width, open closure type; weight is not specified in the provided data.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data