1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
RUS26086-GR3
Round Rail Roller Bearing - Series RUS
MI ITEM #
01543838
MFR #
RUS26086-GR3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Roller Packs
INA (SCHAEFFLER) RUS26086-GR3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
RUS26086-GR3
Round Rail Roller Bearing - Series RUS
MI ITEM #
01543838
MFR #
RUS26086-GR3
Mfr description
RUS26086-GR3 LINEAR ROLLER BEARING UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Center To Center Length
28 mm
Bolt Center To Center Width
30 mm
Precision Rating
Not Rated
Weight
1.03 lbs
Details
Series
RUS
Technical Specifications
Click here
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items