Motion
LR5007-2RS
Crowned Yoke Roller - 68 mm Roller Diameter, 35 mm Bore, 20 mm Roller Width, Sealed
Mi Item #01543841
MFR #LR5007-2RS
Price$209.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 68 mm Roller Diameter, 35 mm Bore, 20 mm Roller Width, Sealed
Mi Item #01543841
MFR #LR5007-2RS

Mfr description
LR5007-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.69/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    68 mm
  • Roller Width  
    20 mm
  • Weight
    0.79 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    6600 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3900 lbf
  • Radial Static Load Capacity
    2950 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802782073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)