Motion
LFR50/5-4-2Z

INA (SCHAEFFLER)
LFR50/5-4-2Z

U-Groove Yoke Roller - 16 mm Roller Dia., 7 mm Width, 5 mm Bore Dia., Gap Seals both sides
Mi Item #01543846
MFR #LFR50/5-4-2Z
Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR50/5-4-2Z

U-Groove Yoke Roller - 16 mm Roller Dia., 7 mm Width, 5 mm Bore Dia., Gap Seals both sides
Mi Item #01543846
MFR #LFR50/5-4-2Z

Mfr description
LFR50/5-4-2Z-HLC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.35/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Overall Width
    8 mm
  • Roller Diameter  
    16 mm
  • Roller Width  
    7 mm
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802453034
  • Product Type
    U-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    1700 N
  • Radial Static Load Capacity
    1700 N
  • Seal Type
    Gap Seals
  • Series
    LFR
  • UPC_NO
    4012802453034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)