Motion
12YT127J-Z
Ball Thrust Bearing - 1.2500 in Bore, 2.6250 in OD, 0.7813 in Width, Banded
MI ITEM #01543849
MFR #12YT127J-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 1.2500 in Bore, 2.6250 in OD, 0.7813 in Width, Banded
MI ITEM #01543849
MFR #12YT127J-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.6250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7813 in
  • Precision Rating
    Not Rated
  • Weight
    0.87 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    4000 rpm
  • Radial Dynamic Load Capacity
    10600 lbf
  • Separable Or Banded
    Banded
  • Series
    Y
  • UPC_NO
    4054364116095

Overview

Mfr description
AKL12YT127J-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought